Urn Top Rope Post, Aluminum
Mfr # ST400S-PA
Zoro # G2438646
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Base Type
Sloped
Post Material
Aluminum
For Use With
Barrier Rope
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST400S-PA
Zoro #
G2438646
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 in
Overall Height
37 in
Base Diameter
14 in
Details
Item
Urn Top Rope Post
Base Type
Sloped
Post Material
Aluminum
For Use With
Barrier Rope
Material
Aluminum
Fillable
No
Post Finish
Polished
Post Top
Urn
Compatible Line
Rope
Description
Urn Top Rope Post, Post Top Urn, For Use With Barrier Rope, Compatible Line Rope, Overall Height 37 in, Post Diameter 2 in, Base Diameter 14 in, Fillable No, Post Material Aluminum, Base Type Sloped, Product Type Post, Post Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.