Zoro Homepage

Urn Top Rope Post, Aluminum

  • Mfr # ST400S-PBA

  • Zoro # G2438655


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 in
Base Type
Sloped
Post Material
Aluminum
Material
Aluminum
For Use With
Barrier Rope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST400S-PBA
Zoro #
G2438655
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 in
Overall Height
37 in
Base Diameter
14 in

Details

Item
Urn Top Rope Post
Base Type
Sloped
Post Material
Aluminum
Material
Aluminum
For Use With
Barrier Rope
Fillable
No
Post Finish
Brass
Compatible Line
Rope
Post Top
Urn

Description

Urn Top Rope Post, Post Top Urn, For Use With Barrier Rope, Compatible Line Rope, Overall Height 37 in, Post Diameter 2 in, Base Diameter 14 in, Fillable No, Post Material Aluminum, Base Type Sloped, Product Type Post, Post Finish Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.