Zoro Homepage

Wall Plate, Accepts 2 Ropes, 2 in H, 2 in W

  • Mfr # WP-SB

  • Zoro # G7956961


product price: $29.19
/ea

Key Features

For Use With
1 to 2 Ropes
Height
2 in
Finish
Smooth Black
Includes
(2) #8 1-1/4 in Flat Head Screws
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-SB
Zoro #
G7956961
UPC #
-
Country of Origin
India

Dimensions

Height
2 in
Width
2 in
Overall Height
2 in
Overall Width
2 in
Outside Diameter
1 1/4 in

Details

Item
Wall Plate, Accepts 2 Ropes
For Use With
1 to 2 Ropes
Finish
Smooth Black
Includes
(2) #8 1-1/4 in Flat Head Screws
Material
Metal
Color
Black
Compatible Barrier
Chain, Rope
Product Type
Wall Plate

Description

Wall Plate, Accepts 2 Ropes, Product Type Wall Plate, For Use With 1 to 2 Ropes, Compatible Barrier Chain, Rope, Color Black, Overall Height 2 in, Overall Width 2 in, Outside Diameter 1 1/4 in, Material Metal, Finish Smooth Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.