Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

104-7.000-5.000-3.188-3.188-1.750-0.015-CLEAR,

  • Mfr # 275TF

  • Zoro # G706966867


product price: $449.99
/pk 5, $90.00/ea
Free Shipping & Returns

Key Features

Overall Width
5.000"
Material
Clear
Overall Length
7.000"
Wall Thickness
0.015"
Holds
Holds 4 golf balls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
275TF
Zoro #
G706966867
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.000"
Overall Length
7.000"
Wall Thickness
0.015"

Details

Material
Clear
Holds
Holds 4 golf balls

Description

Thermoform-CLAMSHELL-#275 / #104-7.000-5.000-3.188-3.188-1.750-0.015-CLEAR-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.