Zoro Homepage

1/2'' x 4' Thin/Medium Wall Round Clear Plastic Tube, 260PK

  • Mfr # 724132

  • Zoro # G014531566


product price: $300.99
/pk 260, $1.16/ea
Free Shipping & Returns

Key Features

Material
PETG
Color
Clear
Length
4 ft
Shape
Round
Outside Dia.
0.572"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724132
Zoro #
G014531566
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Outside Dia.
0.572"
Inside Dia.
0.548"
Size
1/2"

Details

Material
PETG
Color
Clear
Shape
Round

Description

Round Tube-4Ft MW-1/2''-PETG-CLEAR-STOCK-POLYBAG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.