Zoro Homepage

3/16'' x 4' Thin/Medium Wall Round Clear Plastic Tube, 400PK

  • Mfr # 084973

  • Zoro # G314531556


product price: $238.99
/pk 400, $0.60/ea
Free Shipping & Returns

Key Features

Material
PETG
Color
Clear
Length
4 ft
Shape
Round
Inside Dia.
0.210"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
084973
Zoro #
G314531556
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Inside Dia.
0.210"
Outside Dia.
0.234"
Size
3/16"

Details

Material
PETG
Color
Clear
Shape
Round

Description

Round Tube-4Ft MW-3/16''-PETG-CLEAR-POLYBAG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.