Shop VISIPAK
See all product information
Create Account
PermaSeal Pak-HW-0.323-0.022-PETG-CLEAR-3.125-WELD BOTTOM-990451-TWIST TIED
- Mfr # 517653
- Zoro # G406965528
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
0.279"
Shrink Tubing Wall Type
Heavy
Wall Thickness
0.022 in
Outside Dia.
0.323"
Overall Length
3.125"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517653
- Zoro #
- G406965528
- UPC #
- -
- Country of Origin
- United States
- Shrink Tubing Wall Type
- Heavy
Dimensions
- Inside Dia.
- 0.279"
- Wall Thickness
- 0.022 in
- Outside Dia.
- 0.323"
- Overall Length
- 3.125"
Description
PermaSeal Pak-HW-0.323--0.022-PETG-CLEAR-3.125-WELD BOTTOM-990451-STOCK-POLYBAG-TWIST TIED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.