PermaSeal Pak-HW-0.445-0.022-PETG-CLEAR-2.750-WELD BOTTOM-596435

  • Mfr # 810382

  • Zoro # G406965535


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
0.401"
Wall Thickness
0.022"
Shrink Tubing Wall Type
Heavy
Overall Length
2.750"
Outside Dia.
0.445"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810382
Zoro #
G406965535
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.401"
Wall Thickness
0.022"
Overall Length
2.750"
Outside Dia.
0.445"

Details

Shrink Tubing Wall Type
Heavy

Description

-STOCK-POLYBAG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.