PermaSeal Pak-HW-0.742-0.022-PETG-CLEAR-6.156-WELD BOTTOM-709521
- Mfr # 977539
- Zoro # G106965521
product price:Â
$
609.99
/ea
Free Shipping & Returns
Key Features
Shrink Tubing Wall Type
Heavy
Wall Thickness
0.022 in
Overall Length
6.156"
Outside Dia.
0.742"
Inside Dia.
0.698"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 977539
- Zoro #
- G106965521
- UPC #
- -
- Country of Origin
- United States
- Shrink Tubing Wall Type
- Heavy
Dimensions
- Wall Thickness
- 0.022 in
- Overall Length
- 6.156"
- Outside Dia.
- 0.742"
- Inside Dia.
- 0.698"
Description
-STOCK-POLYBAG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.