PermaSeal Pak-HW-0.838-0.022-PETG-CLEAR-6.156-WELD BOTTOM-476050

  • Mfr # 073618

  • Zoro # G206965551


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.838"
Overall Length
6.156"
Inside Dia.
0.794"
Wall Thickness
0.022"
Shrink Tubing Wall Type
Heavy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
073618
Zoro #
G206965551
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.838"
Overall Length
6.156"
Inside Dia.
0.794"
Wall Thickness
0.022"

Details

Shrink Tubing Wall Type
Heavy

Description

-STOCK-POLYBAG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.