PermaSeal Pak-HW-1.131-0.022-PETG-CLEAR-4.750-WELDED FLXCAP-

  • Mfr # 969539

  • Zoro # G106965613


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.022"
Overall Length
4.750"
Shrink Tubing Wall Type
Heavy
Outside Dia.
1.131"
Inside Dia.
1.087"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
969539
Zoro #
G106965613
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.022"
Overall Length
4.750"
Outside Dia.
1.131"
Inside Dia.
1.087"

Details

Shrink Tubing Wall Type
Heavy

Description

PermaSeal Pak-HW-1.131--0.022-PETG-CLEAR-4.750-WELDED FLXCAP--STOCK-POLYBAG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.