PermaSeal Pak, MW-0.421-0.012, PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-455857, 500PK
- Mfr # 074438
- Zoro # G506965534
product price:Â
$
169.99
/pk of 500, $0.34/ea
Free Shipping & Returns
Key Features
Usable Length
6.000"
Wall Thickness
0.012 in
Inside Dia.
0.421"
Outside Dia.
0.0445"
Material
PETG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 074438
- Zoro #
- G506965534
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Usable Length
- 6.000"
- Wall Thickness
- 0.012 in
- Inside Dia.
- 0.421"
- Outside Dia.
- 0.0445"
Details
- Material
- PETG
Description
PermaSeal Pak-MW--0.421-0.012-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-455857-STOCK-500 PCS/BAG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.