PermaSeal Pak, MW-1.363-0.018, PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-198713, 250PK
- Mfr # 006154
- Zoro # G306965611
product price:Â
$
229.99
/pk of 250, $0.92/ea
Free Shipping & Returns
Key Features
Material
PETG
Wall Thickness
0.018 in
Inside Dia.
1.363"
Usable Length
10.000"
Outside Dia.
1.399"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 006154
- Zoro #
- G306965611
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.018 in
- Inside Dia.
- 1.363"
- Usable Length
- 10.000"
- Outside Dia.
- 1.399"
Details
- Material
- PETG
Description
PermaSeal Pak-MW--1.363-0.018-PETG-CLEAR-10.000-WELD PUNCH FORM BOTTOM-198713-STOCK-250 PCS/BAG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.