PermaSeal Pak, MW-1.644-0.018, PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-682132, 125PK

  • Mfr # 043612

  • Zoro # G606965540


product price:  $113.99
/pk 125, $0.91/ea
Free Shipping & Returns

Key Features

Material
PETG
Inside Dia.
1.644"
Usable Length
6.000"
Wall Thickness
0.018"
Outside Dia.
1.680"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
043612
Zoro #
G606965540
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.644"
Usable Length
6.000"
Wall Thickness
0.018"
Outside Dia.
1.680"

Details

Material
PETG

Description

PermaSeal Pak-MW--1.644-0.018-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-682132-STOCK-125 PCS/BAG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.