PermaSeal Pak-MW-1.644-0.018-PETGFDA-CLEAR-10.000-WELD PUNCH FORM BOTTOM-682132-STOCK-PLANETARY C

  • Mfr # 001789

  • Zoro # G906965585


product price:  $58.99
/ea

Key Features

Material
PETG
Overall Length
10.187"
Usable Length
10.000"
Includes
1 cap per tube or 25 caps
Inside Dia.
1.644"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
001789
Zoro #
G906965585
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10.187"
Usable Length
10.000"
Inside Dia.
1.644"

Details

Material
PETG
Includes
1 cap per tube or 25 caps

Description

PermaSeal Pak-MW--1.644-0.018-PETG(FDA)-CLEAR-10.000-WELD PUNCH FORM BOTTOM-682132-STOCK-PLANETARY CUTTER-25 PCS/BOX-INCLUDES 25 CLEAR CAPS-CANDY TUBE CONTAINER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.