PermaSeal Pak, MW-2.070-0.020, PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-114433, 75PK

  • Mfr # 081691

  • Zoro # G006965546


product price:  $100.99
/pk 75, $1.35/ea
Free Shipping & Returns

Key Features

Material
PETG
Usable Length
6.000"
Wall Thickness
0.020"
Outside Dia.
2.110"
Inside Dia.
2.070"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
081691
Zoro #
G006965546
UPC #
-
Country of Origin
United States

Dimensions

Usable Length
6.000"
Wall Thickness
0.020"
Outside Dia.
2.110"
Inside Dia.
2.070"

Details

Material
PETG

Description

PermaSeal Pak-MW--2.070-0.020-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-114433-STOCK-POLYBAG-75 PCS/BAG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.