PermaSeal Pak, MW-3.085-0.025, PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699, 40PK

  • Mfr # 171379

  • Zoro # G906965578


product price:  $71.49
/pk 40, $1.79/ea

Key Features

Usable Length
6.000"
Material
PETG
Outside Dia.
3.135"
Inside Dia.
3.085"
Wall Thickness
0.025"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171379
Zoro #
G906965578
UPC #
-
Country of Origin
United States

Dimensions

Usable Length
6.000"
Outside Dia.
3.135"
Inside Dia.
3.085"
Wall Thickness
0.025"

Details

Material
PETG

Description

PermaSeal Pak-MW--3.085-0.025-PETG-CLEAR-6.000-WELD PUNCH FORM BOTTOM-269699-STOCK-BULK PACK 40PCS IN EXTRUSION-REPACK 25/BOX IN PERMASEAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.