
PermaSeal Pak-MW-5.005-0.030-12.250-PROPIONATEFDA-CLEAR-12.000-STOCK
Mfr # 716227
Zoro # G506965565
product price:Â $56.19
/eaKey Features
Usable Length
12.000"
Outside Dia.
5.065"
Inside Dia.
5.005"
Wall Thickness
0.030"
Material
Propionate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
716227
Zoro #
G506965565
UPC #
-
Country of Origin
United States
Dimensions
Usable Length
12.000"
Outside Dia.
5.065"
Inside Dia.
5.005"
Wall Thickness
0.030"
Details
Material
Propionate
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.