Zoro Homepage

Thermoform-CLAMSHELL-#-11 COMPARTMENT-9.156-5.000-0.750-0.019-CLEAR-STOCK

  • Mfr # 2040CTM

  • Zoro # G906966681


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Clear
Wall Thickness
0.0190"
Overall Length
9.156"
Overall Width
5.000"
Mounting Method
Hang from peghooks, stack or stand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2040CTM
Zoro #
G906966681
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.0190"
Overall Length
9.156"
Overall Width
5.000"

Details

Material
Clear
Mounting Method
Hang from peghooks, stack or stand

Description

Thermoform-CLAMSHELL-#2040CTM-11 COMPARTMENT-9.156-5.000-0.750-0.019-CLEAR-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.