Shop VISIPAK
See all product information
Create Account
Thermoform-CLAMSHELL-#120 / #054386-4.806-1.938-3.798-1.600-1.250-3.660-1.400-0.015-CLEAR-STOCK-450
- Mfr # 120TF
- Zoro # G506966692
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.015 in
Overall Length
4.806"
Overall Width
1.938"
Material
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120TF
- Zoro #
- G506966692
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.015 in
- Overall Length
- 4.806"
- Overall Width
- 1.938"
Details
- Material
- Clear
Description
PCS/BOX
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.