Thermoform-CLAMSHELL-#160-5.969-3.875-2.389-2.900-1.350-0.0225-CLEAR-STOCK

  • Mfr # 170TFM

  • Zoro # G706966737


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Material
Clear
Wall Thickness
0.0225 in
Mounting Method
Hang from peghooks, stack or stand
Overall Width
3.875"
Overall Length
5.969"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
170TFM
Zoro #
G706966737
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.0225 in
Overall Width
3.875"
Overall Length
5.969"

Details

Material
Clear
Mounting Method
Hang from peghooks, stack or stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.