Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR,

  • Mfr # 180TF

  • Zoro # G606966790


product price: $469.99
/pk 500, $0.94/ea
Free Shipping & Returns

Key Features

Overall Width
4.062"
Material
Clear
Overall Length
5.687"
Wall Thickness
0.0150"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180TF
Zoro #
G606966790
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4.062"
Overall Length
5.687"
Wall Thickness
0.0150"

Details

Material
Clear

Description

Thermoform-CLAMSHELL-#180-5.687-4.062-2.188-2.563-0.800-0.015-CLEAR-STOCK-500 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.