Thermoform-CLAMSHELL-2.750-1.875-1.687-1.500-0.750-1.687-1.500-0.015-CLEAR,

  • Mfr # 064406

  • Zoro # G706966706


product price:  $289.99
/pk 300, $0.97/ea
Free Shipping & Returns

Key Features

Overall Length
2.750"
Material
PET
Overall Width
1.875"
Wall Thickness
0.0150"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
064406
Zoro #
G706966706
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.750"
Overall Width
1.875"
Wall Thickness
0.0150"

Details

Material
PET

Description

Thermoform-CLAMSHELL-2.750-1.875-1.687-1.500-0.750-1.687-1.500-0.015-CLEAR-STOCK-300 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.