Thermoform-CLAMSHELL-#303-6.562-7.562-4.750-6.438-1.469-0.015-CLEAR,

  • Mfr # 303TF

  • Zoro # G906966704


product price:  $299.99
/pk 250, $1.20/ea
Free Shipping & Returns

Key Features

Overall Width
7.562"
Overall Length
6.562"
Wall Thickness
0.0150"
Material
Clear
Mounting Method
Hang on peg hooks or stand on its base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
303TF
Zoro #
G906966704
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7.562"
Overall Length
6.562"
Wall Thickness
0.0150"

Details

Material
Clear
Mounting Method
Hang on peg hooks or stand on its base

Description

Thermoform-CLAMSHELL-#303-6.562-7.562-4.750-6.438-1.469-0.015-CLEAR-STOCK-250 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.