Thermoform-CLAMSHELL-#304-6.562-7.562-4.531-6.188-2.000-0.0175-CLEAR, 250PK

  • Mfr # 304TF

  • Zoro # G506966685


product price:  $349.99
/pk 250, $1.40/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.0180"
Overall Width
7.562"
Material
Clear
Overall Length
6.562"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
304TF
Zoro #
G506966685
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.0180"
Overall Width
7.562"
Overall Length
6.562"

Details

Material
Clear

Description

Thermoform-CLAMSHELL-#304-6.562-7.562-4.531-6.188-2.000-0.0175-CLEAR-STOCK-250 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.