Thermoform-CLAMSHELL-3.806-1.938-2.798-1.600-0.750-2.619-1.384-0.015-CLEAR, 550PK

  • Mfr # 010978

  • Zoro # G106966849


product price:  $509.99
/pk 550, $0.93/ea
Free Shipping & Returns

Key Features

Overall Width
1.938"
Overall Length
3.806"
Wall Thickness
0.0150"
Material
RPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
010978
Zoro #
G106966849
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.938"
Overall Length
3.806"
Wall Thickness
0.0150"

Details

Material
RPVC

Description

Thermoform-CLAMSHELL-3.806-1.938-2.798-1.600-0.750-2.619-1.384-0.015-CLEAR-STOCK-550 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.