Thermoform-CLAMSHELL-#418-8.250-4.938-2.938-2.656-1.313-0.020-CLEAR,

  • Mfr # 418TF

  • Zoro # G306966762


product price:  $389.99
/pk 300, $1.30/ea
Free Shipping & Returns

Key Features

Overall Width
4.938"
Wall Thickness
0.0200"
Material
Clear
Overall Length
8.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
418TF
Zoro #
G306966762
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4.938"
Wall Thickness
0.0200"
Overall Length
8.250"

Details

Material
Clear

Description

Thermoform-CLAMSHELL-#418-8.250-4.938-2.938-2.656-1.313-0.020-CLEAR-STOCK-300 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.