Thermoform-CLAMSHELL-5.500-3.625-2.062-2.813-1.000-4.531-3.406-0.018-CLEAR,

  • Mfr # 449346

  • Zoro # G206966688


product price:  $189.99
/pk 50, $3.80/ea
Free Shipping & Returns

Key Features

Overall Width
3.625"
Overall Length
5.500"
Material
PET
Wall Thickness
0.0180"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449346
Zoro #
G206966688
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.625"
Overall Length
5.500"
Wall Thickness
0.0180"

Details

Material
PET

Description

Thermoform-CLAMSHELL-5.500-3.625-2.062-2.813-1.000-4.531-3.406-0.018-CLEAR-STOCK-50 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.