Thermoform-CLAMSHELL-5.625-2.875-3.000-2.125-1.750-4.594-2.688-0.020-CLEAR,

  • Mfr # 341719

  • Zoro # G106966887


product price: $259.99
/pk 150, $1.73/ea
Free Shipping & Returns

Key Features

Overall Length
5.625"
Wall Thickness
0.020"
Material
PET
Overall Width
2.875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
341719
Zoro #
G106966887
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.625"
Wall Thickness
0.020"
Overall Width
2.875"

Details

Material
PET

Description

Thermoform-CLAMSHELL-5.625-2.875-3.000-2.125-1.750-4.594-2.688-0.020-CLEAR-STOCK-150 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.