Thermoform-CLAMSHELL-#605-14.500-5.250-12.500-3.938-1.000-0.015-CLEAR,

  • Mfr # 605TF

  • Zoro # G606966738


product price:  $309.99
/pk 200, $1.55/ea
Free Shipping & Returns

Key Features

Overall Width
5.250"
Material
Clear
Overall Length
14.500"
Wall Thickness
0.0150"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
605TF
Zoro #
G606966738
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5.250"
Overall Length
14.500"
Wall Thickness
0.0150"

Details

Material
Clear

Description

Thermoform-CLAMSHELL-#605-14.500-5.250-12.500-3.938-1.000-0.015-CLEAR-STOCK-200 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.