Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR,

  • Mfr # 023020

  • Zoro # G606966844


product price: $279.99
/pk 270, $1.04/ea
Free Shipping & Returns

Key Features

Material
RPVC
Overall Length
6.700"
Wall Thickness
0.0170"
Overall Width
4.200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
023020
Zoro #
G606966844
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.700"
Wall Thickness
0.0170"
Overall Width
4.200"

Details

Material
RPVC

Description

Thermoform-CLAMSHELL-6.700-4.200-4.250-3.460-1.075-5.748-3.738-0.017-CLEAR-STOCK-270 PCS/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.