Thermoform-CLAMSHELL-#70-5.063-2.063-3.744-1.484-0.188-0.015-CLEAR-STOCK-L12294

  • Mfr # 72TFM

  • Zoro # G006966802


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.0150"
Overall Width
2.063"
Material
Clear
Overall Length
5.063"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72TFM
Zoro #
G006966802
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.0150"
Overall Width
2.063"
Overall Length
5.063"

Details

Material
Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.