Thermoform-CLAMSHELL-#-7.437-3.625-6.031-2.063-1.031-0.015-CLEAR-STOCK

  • Mfr # 201TF

  • Zoro # G206966787


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.437"
Wall Thickness
0.0150"
Overall Width
3.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201TF
Zoro #
G206966787
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7.437"
Wall Thickness
0.0150"
Overall Width
3.625"

Description

Thermoform-CLAMSHELL-#201TF-7.437-3.625-6.031-2.063-1.031-0.015-CLEAR-STOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.