Thermoform-CLAMSHELL-7.535-3.680-3.719-2.719-1.250-0.019-PVC-CLEAR,

  • Mfr # 242TFM

  • Zoro # G706966669


product price: $339.99
/pk 320, $1.06/ea
Free Shipping & Returns

Key Features

Overall Width
3.680"
Mounting Method
Hang on peg hooks, stack or stand
Wall Thickness
0.019"
Overall Length
7.535"
Material
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
242TFM
Zoro #
G706966669
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.680"
Wall Thickness
0.019"
Overall Length
7.535"

Details

Mounting Method
Hang on peg hooks, stack or stand
Material
Clear

Description

Thermoform-CLAMSHELL-242TFM-7.535-3.680-3.719-2.719-1.250-0.019-PVC-CLEAR-STOCK-320/BOX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.