Tube-MW-1.532-0.019-18.000-PROPIONATEFDA-CLEAR-STOCK

  • Mfr # 834764

  • Zoro # G606965618


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Shrink Tubing Wall Type
Medium
Overall Length
18"
Inside Dia.
1.532"
Wall Thickness
0.019"
Outside Dia.
1.570"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834764
Zoro #
G606965618
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18"
Inside Dia.
1.532"
Wall Thickness
0.019"
Outside Dia.
1.570"

Details

Shrink Tubing Wall Type
Medium
Material
Propionate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.