Tube-MW-2.183-0.021-18.000-PROPIONATEFDA-CLEAR-STOCK

  • Mfr # 821569

  • Zoro # G606965625


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.021"
Inside Dia.
2.183"
Outside Dia.
2.225"
Overall Length
18"
Shrink Tubing Wall Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821569
Zoro #
G606965625
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.021"
Inside Dia.
2.183"
Outside Dia.
2.225"
Overall Length
18"

Details

Shrink Tubing Wall Type
Medium
Material
Propionate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.