Tube-MW-2.462-0.022-18.000-PROPIONATEFDA-CLEAR-STOCK

  • Mfr # 954448

  • Zoro # G006965621


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Inside Dia.
2.462"
Outside Dia.
2.506"
Shrink Tubing Wall Type
Medium
Material
Propionate
Overall Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
954448
Zoro #
G006965621
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
2.462"
Outside Dia.
2.506"
Overall Length
18"
Wall Thickness
0.022"

Details

Shrink Tubing Wall Type
Medium
Material
Propionate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.