Tube-MW-3.970-0.029-18.000-PROPIONATEFDA-CLEAR-STOCK

  • Mfr # 017529

  • Zoro # G806965623


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
4.028"
Overall Length
18"
Material
Propionate
Shrink Tubing Wall Type
Medium
Wall Thickness
0.029"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017529
Zoro #
G806965623
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
4.028"
Overall Length
18"
Wall Thickness
0.029"
Inside Dia.
3.970"

Details

Material
Propionate
Shrink Tubing Wall Type
Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.