Zoro Homepage

ali-Q 2 Aliquoting Pipet Controller, Variable Alquoting Speed

  • Mfr # 163260VS

  • Zoro # G716459809


product price: $1,359.99
/ea
Free Shipping & Returns

Key Features

Length
7 in
Capacity
0.5 - 5.0 ML
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163260VS
Zoro #
G716459809
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in

Details

Item
ali-Q 2 Aliquoting Pipet Controller, Variable Alquoting Speed
Capacity
0.5 - 5.0 ML

Description

Unique ali-Q 2 Pipet Controller offers sensitive touch-control aspirate and dispense buttons with repeat pipeting using serological pipets. Features include easy to use aliquot volume dial; aliquot button; exceptional repeatability; innovative system of sensors electronically controlled valves, advanced computer functions for added accuracy and precision; 2 Multifunction LED indicators; and multiple alert tones. Ergonomic design allows better accuracy and precision to be maintained at any dispensing angle with added comfort when used in a hood. Unit is cordless, supplied with rechargeable battery, 0.22 m replaceable nozzle filter 1 spare, USB-C cable with charger, removable kickstand, wall mount, and calibration certificate. Compatible with all brands and sizes of serological pipets including Wobble-Free Pipets. Includes one year warranty. High accuracyPrecise, repeat pipeting Compatible with all brands of pipetsDimensions: 7.2 x 7.0 x 2.2 inchesWeight: 350 grams Shipping Weight: 5.0001 lbsShipping Dimensions: 8.00 x 8.00 x 4.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.