
CELLTREAT Disposable Petri Dishes, 100mm x 15mm, 20 per sleeve, 500 per case, 500PK
Mfr # 400200
Zoro # G816554909
product price: $158.99
/pk 500, $0.32/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Polystyrene
Diameter
100 mm
For Use With
Research or further manufacturing use only, not for food or drug use.
Height
15 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400200
Zoro #
G816554909
UPC #
-
Country of Origin
China
Dimensions
Diameter
100 mm
Height
15 mm
Details
Item
CELLTREAT Disposable Petri Dishes, 100mm x 15mm, 20 per sleeve, 500 per case
Color
Clear
Material
Polystyrene
For Use With
Research or further manufacturing use only, not for food or drug use.
Application
Cell Culture
Description
Petri Dishes are manufactured in high capacity automated production lines resulting in high quality, value priced products. Ventilation ribs reduce condensation and allow air circulation. Consistent flatness allows for even media distribution. Stackable Lids contain stacking rings for increased stability.Pack Description: 20/BagCase Quantity: 500Sterile: YesPrimary Color: ClearPrimary Material: PolystyreneWorking Volume: 15-16 mLTissue Culture Treated: NoCell Growth Area: 55cmShipping Weight: 19.9999 lbsShipping Dimensions: 19.00 x 16.00 x 16.00Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.