Zoro Homepage

Ketchup Packets, 0.25 oz., PK200

  • Mfr # BFSVENL024

  • Zoro # G2835210


product price: $24.39
/pk 200, $0.12/ea

Key Features

Sub-Category
Condiments
Size
0.25 oz
Packs per Case
1
Pack Count
200
Product Type
Ketchup Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFSVENL024
Zoro #
G2835210
UPC #
00071603701489
Country of Origin
United States

Dimensions

Size
0.25 oz
Item Size
0.25 oz
Item Length
9 1/4 in
Item Height
4 5/8 in
Item Width
7 1/4 in

Details

Sub-Category
Condiments
Item
Ketchup
Packs per Case
1
Pack Count
200
Product Type
Ketchup Packets
Items per Pack
200
Container Type
Packet

Description

Ketchup, Item Length 9 1/4 in, Item Height 4 5/8 in, Product Type Ketchup Packets, Packs per Case 1, Item Width 7 1/4 in, Items per Pack 200, Item Size 0.25 oz, Container Type Packet, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.