Zoro Homepage

Mustard Packets, 0.16 oz., PK200

  • Mfr # PPIVENL065

  • Zoro # G2835770


product price: $16.69
/pk 200, $0.08/ea

Key Features

Sub-Category
Condiments
Size
0.16 oz
Pack Count
200
Packs per Case
1
Product Type
Mustard Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPIVENL065
Zoro #
G2835770
UPC #
00071603705289
Country of Origin
United States

Dimensions

Size
0.16 oz
Item Length
8 3/4 in
Item Size
0.16 oz
Item Width
5 5/8 in
Item Height
4 1/2 in

Details

Item
Mustard
Sub-Category
Condiments
Pack Count
200
Packs per Case
1
Product Type
Mustard Packets
Container Type
Packet
Items per Pack
200

Description

Mustard, Item Length 8 3/4 in, Item Height 4 1/2 in, Product Type Mustard Packets, Packs per Case 1, Item Width 5 5/8 in, Items per Pack 200, Item Size 0.16 oz, Container Type Packet, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.