Zoro Homepage

GREEN CFL Bulb in Standard Edison USA Lamp Base Energy Saving

  • Mfr # V13GR

  • Zoro # G716066267


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V13GR
Zoro #
G716066267
UPC #
643595011954
Country of Origin
China

Description

Energy Saving 13 Watt Compact Fluorescent Lamp Green color is great for parties Up to 10,000 hours life Operating temp: 5 Degrees F to 120 degrees F Operating Voltage: 120 Volt/60Hz UL Listed In attractive peg hook style windowed display box Measurements: 45mm x 113mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.