Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ORANGE CFL Bulb in Standard Edison USA Lamp Energy Saving

  • Mfr # V13OR

  • Zoro # G416106119


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V13OR
Zoro #
G416106119
UPC #
643595011947
Country of Origin
China

Description

Energy Saving 13 Watt Compact Fluorescent Lamp Orange color is great for parties Up to 10,000 hours life Operating temp: 5 Degrees F to 120 degrees F Operating Voltage: 120 Volt/60Hz UL Listed In attractive peg hook style windowed display box Measurements: 45mm x 113mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.