5 Why's Board, Plastic, 36 in, 48 in, No Frame Frame, White, Gloss
Mfr # 60-1912-3648-021
Zoro # G5385998
product price: $215.09
/ea
Free Shipping & Returns
Key Features
Dry Erase Height
36 in
Dry Erase Width
48 in
Board Color
White
Dry Erase Surface Type
Plastic
Mounting/Mobility Type
Wall Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-1912-3648-021
Zoro #
G5385998
UPC #
-
Country of Origin
United States
Dimensions
Dry Erase Height
36 in
Dry Erase Width
48 in
Overall Height
36 in
Overall Width
48 in
Board Width - Side 1
48 in
Adjustable Height
Not Adjustable
Board Height - Side 1
36 in
Details
Item
5 Why's Board
Board Color
White
Dry Erase Surface Type
Plastic
Mounting/Mobility Type
Wall Mounted
Board Frame Material
No Frame
Surface Finish
Gloss
Number of Rows
7
Columns Across
1
Number of Months
0
Corner Shape
Rounded
Magnetic - Side 1
Non-Magnetic
Board Color - Side 1
White
Board Material - Side 1
Plastic
Number of Columns
1
Product Type
5 Why's Board
Reversible
Not Reversible
Includes Frame
Frame Not Included
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Plastic, Corner Shape Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.