Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Why's Board, Steel, 36 in, 48 in, No Frame Frame, White, Gloss

  • Mfr # 60-1930-3648-021

  • Zoro # G5376931


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
36 in
Dry Erase Width
48 in
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1930-3648-021
Zoro #
G5376931
UPC #
-
Country of Origin
United States

Dimensions

Dry Erase Height
36 in
Dry Erase Width
48 in
Overall Height
36 in
Overall Width
48 in
Adjustable Height
Not Adjustable
Board Height - Side 1
36 in
Board Width - Side 1
48 in

Details

Item
5 Why's Board
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Board Frame Material
No Frame
Includes
(4) 3mm J-Clip Sign Holders, (8) 1 1/4 in Screws, Dry Erase Anchor
Surface Finish
Gloss
Number of Months
0
Columns Across
1
Number of Rows
7
Corner Shape
Rounded
Includes Frame
Frame Not Included
Board Material - Side 1
Steel
Reversible
Not Reversible
Number of Columns
1
Product Type
5 Why's Board
Board Color - Side 1
White
Magnetic - Side 1
Magnetic

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Steel, Corner Shape Rounded, Includes (4) 3mm J-Clip Sign Holders, (8) 1 1/4 in Screws, Dry Erase Anchor

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.