Zoro Homepage

5S Audit Findings Board, Plastic, 48 in, 36 in, No Frame Frame, White, Gloss

  • Mfr # 60-1912-4836-046

  • Zoro # G5378727


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
48 in
Dry Erase Width
36 in
Board Color
White
Dry Erase Surface Type
Plastic
Mounting/Mobility Type
Wall Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1912-4836-046
Zoro #
G5378727
UPC #
-
Country of Origin
United States

Dimensions

Dry Erase Height
48 in
Dry Erase Width
36 in
Overall Height
48 in
Overall Width
36 in
Adjustable Height
Not Adjustable
Board Height - Side 1
48 in
Board Width - Side 1
36 in

Details

Item
5S Audit Findings Board
Board Color
White
Dry Erase Surface Type
Plastic
Mounting/Mobility Type
Wall Mounted
Board Frame Material
No Frame
Surface Finish
Gloss
Number of Months
0
Columns Across
7
Number of Rows
19
Corner Shape
Rounded
Includes Frame
Frame Not Included
Board Material - Side 1
Plastic
Reversible
Not Reversible
Number of Columns
7
Board Color - Side 1
White
Magnetic - Side 1
Non-Magnetic
Product Type
5S Audit Findings Board

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 36 in, Dry Erase Surface Finish Gloss, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Plastic, Corner Shape Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.