5S Audit Findings Board, Plastic, 48 in, 72 in, No Frame Frame, White, Gloss
Mfr # 60-1912-4872-048
Zoro # G5365661
product price: $456.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Dry Erase Height
48 in
Dry Erase Width
72 in
Board Color
White
Dry Erase Surface Type
Plastic
Mounting/Mobility Type
Wall Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-1912-4872-048
Zoro #
G5365661
UPC #
-
Country of Origin
United States
Dimensions
Dry Erase Height
48 in
Dry Erase Width
72 in
Overall Height
48 in
Overall Width
72 in
Board Height - Side 1
48 in
Board Width - Side 1
72 in
Adjustable Height
Not Adjustable
Details
Item
5S Audit Findings Board
Board Color
White
Dry Erase Surface Type
Plastic
Mounting/Mobility Type
Wall Mounted
Board Frame Material
No Frame
Surface Finish
Gloss
Number of Rows
23
Columns Across
35
Number of Months
0
Corner Shape
Rounded
Number of Columns
6
Magnetic - Side 1
Non-Magnetic
Includes Frame
Frame Not Included
Product Type
5S Audit Findings Board
Reversible
Not Reversible
Board Material - Side 1
Plastic
Board Color - Side 1
White
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Plastic, Corner Shape Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.