Zoro Homepage

A3 Board, Plastic, 36 in, 48 in, No Frame Frame, White, Gloss

  • Mfr # 60-1912-3648-011

  • Zoro # G5367840


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
36 in
Dry Erase Width
48 in
Board Color
White
Dry Erase Surface Type
Plastic
Mounting/Mobility Type
Wall Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1912-3648-011
Zoro #
G5367840
UPC #
-
Country of Origin
United States

Dimensions

Dry Erase Height
36 in
Dry Erase Width
48 in
Overall Height
36 in
Overall Width
48 in
Board Width - Side 1
48 in
Adjustable Height
Not Adjustable
Board Height - Side 1
36 in

Details

Item
A3 Board
Board Color
White
Dry Erase Surface Type
Plastic
Mounting/Mobility Type
Wall Mounted
Board Frame Material
No Frame
Surface Finish
Gloss
Number of Rows
1
Columns Across
2
Number of Months
0
Corner Shape
Rounded
Magnetic - Side 1
Non-Magnetic
Reversible
Not Reversible
Includes Frame
Frame Not Included
Board Color - Side 1
White
Number of Columns
2
Product Type
A3 Board
Board Material - Side 1
Plastic

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Plastic, Corner Shape Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.