Zoro Homepage

Floor Sign, 33" x 33", Door Swing

  • Mfr # 60-1609-3333-C465

  • Zoro # G6921052


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Slip Resistant Vinyl
Thickness
9mil
Character Type
Entrance
Size
33in x 33in, 25in x 50in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1609-3333-C465
Zoro #
G6921052
UPC #
-
Country of Origin
United States

Dimensions

Thickness
9mil
Size
33in x 33in, 25in x 50in

Details

Item
Floor Sign,33" x 33",Door Swing
Sign Material
Slip Resistant Vinyl
Character Type
Entrance

Description

Floor Sign,33 In. x 33 In.,Door Swing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.